Miniature ball bearing PTN S604-2Z, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm

Miniature Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:S604-2Z
Rubix:294A9856
Manufacturer :898065
EAN:3660338514081
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter12 mm
Width4 mm
See all Specifications

Documents

Product details : PTN S604ZZ DEEP GROOVE BALL BEARINGS


Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter12 mm
Width4 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesminiature
Materialstainless steel
Weight2.34 g
Limit speed28000 rpm
Basic static load, radial - C0r350 N
Basic dynamic load, radial - Cr950 N
£ 0.52 excl. VAT
/ Each
£ 0.62 incl. VAT
  • Usually arrives within 14 working days