Miniature ball bearing FAG 698-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:698-HLC
Rubix:238A3477
Manufacturer :0554730320000
EAN:4012802603187

Product details : FAG 698-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Insoled ball bearing
Technical specifications
Attributes
| Logistic Weight | 7,12 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69 .. |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ 10 pieces
£ 56.16 incl. VAT
- Usually arrives within 14 working days
