Miniature ball bearing Timken 628-2Z, Outer diameter: 24 mm | Width: 8 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
Timken:628-2Z
Rubix:396A2414
EAN:0053893772745

Product details : TIMKEN 628-ZZ DEEP GROOVE BALL BEARING
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | 600 series (miniature and extra-small) |
| Material | steel |
| Weight | 17 g |
| Limit speed | 37000 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ 10 pieces
£ 32.28 incl. VAT
- Delivery usually within ( 7 ) days
