Miniature ball bearing FAG S625-2RSR-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:S625-2RSR-HLC
Rubix:238A2758
Manufacturer :0551761510000
EAN:4012802649321

Product details : FAG S625-2RSR-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S62..-2RSR, corrosion-resistant materials, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 5,1 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | s62..-2rsr |
| Precision | p0 (normal / abec 1) |
| Limit speed | 31500 rpm |
| Basic static load, radial - C0r | 536 N |
| Basic dynamic load, radial - Cr | 1470 N |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ 10 pieces
£ 55.08 incl. VAT
- Usually arrives within 14 working days
