Miniature ball bearing SKF 618/9, Outer diameter: 17 mm | Width: 4 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:618/9
Rubix:1275339
Manufacturer :618/9
EAN:7316577121622

Product details : SKF DEEP GROOVE BALL BEARING 618/9
Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 17 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 618 |
| Material | steel for bearings |
| Weight | 3.5 g |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 340 N |
| Basic dynamic load, radial - Cr | 871 N |
Show UNSPSC/ECL@SS
£ 8.89 excl. VAT
/ Each
£ 10.67 incl. VAT
- In stock: Next day delivery
