Deep groove ball bearing Timken 6320M-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:6320M-C3
Rubix:396A1847
Manufacturer :100270006
EAN:0053893725697





Product details : TIMKEN 6320MB-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 217,424x217,424x50,8 mm |
|---|---|
| Package weight | 6999,8 g |
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 47 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 365.56 excl. VAT
/ Each
£ 438.67 incl. VAT
- Delivery usually within ( 7 ) days
