Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62..-C-2HRS |
Limit speed | 6500 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 38000 N |
In stock: Next day delivery