Deep groove ball bearing SNR 6206HT200ZZ, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR Specific ball bearing ZZ
See technical informationSee documentsReferences
SNR:6206HT200ZZ
Rubix:204A9561
EAN:3413520351885



Documents
Product details : SNR 6206HT200ZZ SPECIFIC BALL BEARINGS
Single-row radial ball bearing TOPLINE, radial contact, steel sheet cage, steel sheet cover on both sides, for applications up to +200°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on both sides of the bearing, lubrication with HT200
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 206 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 5200 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
- Delivery usually within ( 3 ) days
