Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16010-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16010/C3, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken
References
timken:
16010/C3
rubix:
100A4278
ean:
0053893719825
Technical specifications
Inner diameter
50
mm
Outer diameter
80
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16010-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
80
mm
Width
10
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.84
excl. VAT
/
Each
£
20.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6218-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF W 6208-2RS1/VP311, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6319 M/C3VL0241, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6207-RS1/C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6310EEC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6240-M-C3, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF 6304-RSH, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6306/C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61819-2RSR-Y, Outer diameter: 120 mm | Width: 13 mm | Inner diameter: 95 mm
Deep groove ball bearing INA 4203, Outer diameter: 40 mm | Width: 16 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6334 M/C4, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Deep groove ball bearing NTN 60/22ZZ/5K, Outer diameter: 44 mm | Width: 12 mm | Inner diameter: 22 mm
Deep groove ball bearing FAG 6236-M-C3, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing NSK 6301ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6014-2Z/C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm