Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-C-2HRS |
Cage | Other |
Limit speed | 5800 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days