Deep groove ball bearing SNR 4206A, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
SNR - Self-Aligning Ball Bearing - 4200.A
See technical informationReferences
SNR:4206A
Rubix:206A3825
Manufacturer :4206.A
EAN:3413520101138



Product details : SNR 4206A DEEP GROOVE BALL BEARING
Radial double-row ball bearing, no filling slot, polyamide cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 4200 |
| Cage | polyamide |
| Reference speed | 9600 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 26200 N |
| Weight | 0.26 kg |
Show UNSPSC/ECL@SS
£ 20.34 excl. VAT
/ Each
£ 24.41 incl. VAT
- Delivery usually within ( 3 ) days
