Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 39000 N |
Weight | 0.442 kg |
In stock: Next day delivery