Deep groove ball bearing SKF BB1B 446740, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 35 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:BB1B 446740
Rubix:100A6908
EAN:7316571098661

Product details : SKF AUTOMOTIVE BEARING BB1B 446740
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 60 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 10200 N |
| Basic dynamic load, radial - Cr | 13800 N |
Show UNSPSC/ECL@SS
£ 157.64 excl. VAT
/ Each
£ 189.17 incl. VAT
- Delivery usually within ( 3 ) days
