Deep Groove Ball Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 69.85 mm |
Width | 17.462 mm |
Logistics dimensions (L x W x H) | 17,46x69,85x69,85 mm |
---|---|
Logistic Weight | 294 g |
Inner diameter | 31.75 mm |
Outer diameter | 69.85 mm |
Width | 17.462 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | rls |
Material | bearing steel (bearing) |
Cage | steel |
Reference speed | 20000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 13200 N |
Basic dynamic load, radial - Cr | 22500 N |
Weight | 0.31 kg |
Usually arrives within 14 working days