Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60..-C |
Material | Steel |
Reference speed | 13800 rpm |
Limit speed | 20100 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14500 N |
In stock: Next day delivery