Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Material | Steel |
Reference speed | 16000 rpm |
Limit speed | 21600 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 15900 N |
In stock: Next day delivery