Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 16 mm |
Logistic Weight | 385 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Reference speed | 5600 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 26500 N |
Usually arrives within 14 working days