Deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 55 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Series | 60..-C-2HRS |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14500 N |
Weight | 0.113 kg |
In stock: Next day delivery