Deep groove ball bearing PTN 61903-2RS, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:61903-2RS
Rubix:251A5621
Manufacturer :893800
EAN:3660338462559



Documents
Product details : PTN 61903.2RS-PTN DEEP GROOVE BALL BEARING 61903-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 61900 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 11000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 2500 N |
| Basic dynamic load, radial - Cr | 4600 N |
| Weight | 0.017 kg |
Show UNSPSC/ECL@SS
£ 34.40 excl. VAT
/ 10 pieces
£ 41.28 incl. VAT
- Usually arrives within 14 working days
