Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 61900 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 14000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 4190 N |
Basic dynamic load, radial - Cr | 6650 N |
Weight | 0.042 kg |
In stock: Next day delivery