Deep groove ball bearing SNR 6207NREE, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR Single-row grooved ball bearing EE
See technical informationSee documentsReferences
SNR:6207NREE
Rubix:103A9534
EAN:3413520130862



Documents
Product details : SNR 6207NREE DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, groove and retainer ring on exterior diameter, friction seals on both sides
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, contact seal made of nitrile on both sides of the bearing, ring groove in the sheath of the outer race and associated snap ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 15.62 excl. VAT
/ Each
£ 18.74 incl. VAT
- Delivery usually within ( 3 ) days
