Deep Groove Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 61900 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 8900 rpm |
Precision | P0 |
Basic static load, radial - C0r | 9400 N |
Basic dynamic load, radial - Cr | 12200 N |
Weight | 0.126 kg |
Usually arrives within 14 working days