Deep groove ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 64..-C |
Reference speed | 6800 rpm |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days