Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6801LLB/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6801LLB/2AS, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6801LLB/2AS
rubix:
205A0709
ean:
4547359584974
Technical specifications
Inner diameter
12
mm
Outer diameter
21
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6801LLB/2AS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
21
mm
Width
5
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.83
excl. VAT
/
Each
£
8.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6212L1, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6216/C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 6207-C-2HRS, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6814, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6007-2RZ/C3LT, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6008-2RS1/C3W64, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6203.EEC4, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG HC6210-C-2Z-L207-C3, Width: 20 mm
Deep groove ball bearing SKF 6319-2Z/C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6015, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 61907-2RSR>N, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 16003-2Z, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken 6313-2RS-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6306-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 61948 MA, Outer diameter: 320 mm | Width: 38 mm | Inner diameter: 240 mm