Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 3100 rpm |
Precision | P0 |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 62200 N |
Weight | 1042 kg |
Usually arrives within 14 working days