Deep groove ball bearing SNR 6208FT150ZZ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR - Specific ball bearings - 6208FT150ZZ
See technical informationSee documentsReferences
SNR:6208FT150ZZ
Rubix:204A9638
EAN:3413520351083



Documents
Product details : SNR 6208FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x18 mm |
|---|---|
| Logistic Weight | 374 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 9300 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 28700 N |
| Weight | 0.364 kg |
Show UNSPSC/ECL@SS
£ 22.38 excl. VAT
/ Each
£ 26.86 incl. VAT
- Delivery usually within ( 3 ) days
