Deep groove ball bearing PTN 6218-2RS, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6218-2RS
Rubix:251A5701
Manufacturer :893741
EAN:3660338461965



Documents
Product details : PTN 6218.2RS-PTN DEEP GROOVE BALL BEARING 6218-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 2400 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 73500 N |
| Basic dynamic load, radial - Cr | 95600 N |
| Weight | 2062 kg |
Show UNSPSC/ECL@SS
£ 484.23 excl. VAT
/ 3 pieces
£ 581.08 incl. VAT
- Usually arrives within 14 working days
