Deep groove ball bearing PTN 6219-2RS, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:6219-2RS
Rubix:251A5704
Manufacturer :893742
EAN:3660338461972



Documents
Product details : PTN 6219.2RS-PTN DEEP GROOVE BALL BEARING 6219-2RS
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SEALED DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 2200 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 81500 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.62 kg |
Show UNSPSC/ECL@SS
£ 483.56 excl. VAT
/ 4 pieces
£ 580.27 incl. VAT
- Usually arrives within 14 working days
