Deep groove ball bearing PTN 6316, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm

Deep Groove Ball Bearing

See technical informationSee documents

References

PTN:6316
Rubix:251A5774
Manufacturer :893972
EAN:3660338464270
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter170 mm
Width39 mm
See all Specifications

Documents

Product details : PTN 6316-PTN DEEP GROOVE BALL BEARING 6316


Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
OPEN DEEP GROOVE BALL BEARING

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter170 mm
Width39 mm
Sealingopen
Bearing Clearancecn
Series6300
Materialchrome steel
Cagesteel
Limit speed4700 rpm
Precisionp0 (normal / abec 1)
Basic static load, radial - C0r86500 N
Basic dynamic load, radial - Cr123000 N
Weight3316 kg
£ 80.22 excl. VAT
/ 3 pieces
£ 96.26 incl. VAT
  • Usually arrives within 14 working days