Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60..-2Z |
Reference speed | 10600 rpm |
Limit speed | 12400 rpm |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 17800 N |
Usually arrives within 14 working days