Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 133 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | two rubber seals |
Bearing Clearance | c3 |
Series | e2 |
Material | bearing steel |
Cage | other |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 16300 N |
Usually arrives within 14 working days