Deep groove ball bearing FAG 6013-2Z-L069-C3, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing
See technical informationReferences
FAG:6013-2Z-L069-C3
Rubix:274A6668
Manufacturer :0891134110030
EAN:4054372627811

Product details : FAG 6013-2Z-L069-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60..-2z |
| Reference speed | 7100 rpm |
| Limit speed | 8100 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 27.08 excl. VAT
/ Each
£ 32.50 incl. VAT
- Delivery usually within ( 7 ) days
