Deep groove ball bearing Timken 6316-ZZ, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
6316
See technical informationReferences
Timken:6316-ZZ
Rubix:106A1253
Manufacturer :100416911
EAN:0087796294349




Product details : TIMKEN 6316-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 172,974x172,974x45,974 mm |
|---|---|
| Package weight | 3711,3 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6316 |
| Material | steel |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 123000 N |
Show UNSPSC/ECL@SS
£ 98.05 excl. VAT
/ Each
£ 117.66 incl. VAT
- Delivery usually within ( 7 ) days
