Deep groove ball bearing FAG 6228-C4, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm

Deep groove ball bearing

See technical information

References

FAG:6228-C4
Rubix:274A6925
Manufacturer :0167219930040
EAN:4012801278683
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter250 mm
Width42 mm
See all Specifications

Product details : FAG 6228-C4 DEEP GROOVE BALL BEARING


Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage

Technical specifications


Attributes
Logistic Weight8070 g
Inner diameter140 mm
Outer diameter250 mm
Width42 mm
Sealingopen
Bearing Clearancec4
Series62
Reference speed3600 rpm
Limit speed3600 rpm
Basic static load, radial - C0r165000 N
Basic dynamic load, radial - Cr188000 N
£ 288.28 excl. VAT
/ Each
£ 345.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories