Deep groove ball bearings, single row
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 620 |
Cage | Steel |
Weight | 0.002 kg |
Basic static load, radial - C0r | 224 N |
Basic dynamic load, radial - Cr | 710 N |
Usually arrives within 14 working days