Miniature ball bearing FAG 686-2Z-HLC, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Deep groove ball bearing
See technical informationReferences
FAG:686-2Z-HLC
Rubix:158A6132
Manufacturer :0554696470000
EAN:4012802603095

Product details : FAG MINIATURE BEARING 686-2Z-HLC
Deep groove ball bearing 68..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 2,86 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68..-2z |
| Limit speed | 61000 rpm |
| Basic static load, radial - C0r | 438 N |
| Basic dynamic load, radial - Cr | 1080 N |
Show UNSPSC/ECL@SS
£ 4.33 excl. VAT
/ Each
£ 5.20 incl. VAT
- In stock: Next day delivery
