NTN - Deep Groove Ball Bearing - 627LLU/5K
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 22x22x7 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 7 mm |
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 620 |
Material | Steel |
Cage | Steel |
Weight | 0.284 kg |
Basic static load, radial - C0r | 1400 N |
Basic dynamic load, radial - Cr | 3700 N |
Usually arrives within 14 working days