Deep groove ball bearings, single row
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6800 |
Cage | steel |
Basic static load, radial - C0r | 925 N |
Basic dynamic load, radial - Cr | 2030 N |
Usually arrives within 14 working days