Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
TIMKEN 61813 DEEP GROOVE BALL BEARING
Thin section bearing Timken 61813, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
Thin section bearing Timken
References
timken:
61813
rubix:
396A1383
ean:
0053893771649
Technical specifications
Inner diameter
65
mm
Outer diameter
85
mm
Width
10
mm
Product details
Technical specifications
Product details : TIMKEN 61813 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
85
mm
Width
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.90
excl. VAT
/
Each
£
38.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing SKF 61824/C3, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 120 mm
Thin section bearing NTN 6814LLB/5K, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Thin section bearing NTN 6838C3, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Thin section bearing SKF 61817/W64, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 85 mm
Thin section bearing SKF 61818, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Thin section bearing NTN 6814C3, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Thin section bearing SKF W 61805-2RS1, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing SKF 61836 MA, Outer diameter: 225 mm | Width: 22 mm | Inner diameter: 180 mm
Thin section bearing NTN 6806JR, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Thin section bearing SKF W 61804-2RS1/W64, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Thin section bearing SKF 61834, Outer diameter: 215 mm | Width: 22 mm | Inner diameter: 170 mm
Thin section bearing SKF 61811-2RS1/W64, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Thin section bearing SKF 61800-2RS1/W64L, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Thin section bearing NTN 6802ZZ/5K, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Thin section bearing NTN 6810JR, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm