SNR - Deep Groove Ball Bearing - 62300.EE
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62000 |
Cage | Steel |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 5300 N |
Basic dynamic load, radial - Cr | 11200 N |
Usually arrives within 14 working days