NTN - Deep Groove Ball Bearing - 6800ZZ/5K
Inner diameter | 100 mm |
---|---|
Outer diameter | 125 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 125x125x13 mm |
---|---|
Logistic Weight | 324 g |
Inner diameter | 100 mm |
Outer diameter | 125 mm |
Width | 13 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 21200 N |
Basic dynamic load, radial - Cr | 21700 N |
Usually arrives within 14 working days