Deep groove ball bearing FAG 6321, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Ball bearings
See technical informationReferences
FAG:6321
Rubix:157A9786
Manufacturer :0167244450000
EAN:4012801205979

Product details : FAG 6321 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
The FAG deep-groove ball bearing has been designed to accommodate both radial and axial loads in both directions. Its open design makes mounting particularly simple, and it is ideally suited for applications requiring low friction and high precision.
Features:
This single-row bearing features a robust pressed steel cage. It is specifically engineered to withstand high radial loads as well as moderate axial loads. Thanks to the open design without seals and the standard radial clearance, friction is minimized, allowing for high speeds while ensuring stable operating conditions. The standard clearance also provides an optimal compromise between vibration damping and stiffness, contributing to a controlled noise level.
Maintenance:
Regular maintenance is crucial for the longevity of this bearing. Appropriate lubrication that matches the operating conditions is recommended. Regular inspections help detect possible irregularities such as noise generation, excessive heating, or vibrations at an early stage. At signs of wear, the bearing should be replaced immediately to prevent damage to the machine.
Sealing:
The bearing is designed as an open model and has no seals. As a result, it is susceptible to external contaminants such as dust or moisture. It is therefore particularly suitable for clean environments with low contamination. The absence of seals facilitates access for maintenance tasks but requires careful lubrication and protection against corrosion.
Brand information:
The Schaeffler-Gruppe is a globally leading industrial company known for innovation, quality and durability in rolling bearing technology and mechanical engineering. The brand FAG, a part of the Schaeffler-Gruppe, is a recognized industry leader and offers a wide range of bearings that meet the highest industrial requirements.
Strengths:
• Open design for reduced friction and high speeds
• Suitable for high radial and moderate axial loads
• Easy installation and maintenance due to absence of seals
• Ideal for clean environments with regular care
Applications:
This bearing is ideally suited for conveyor systems, handling technology, agricultural machinery and machine tools. In addition, it is used in belt drive systems and guide rollers. Thanks to its robust construction and load capacity, it is a versatile choice for numerous industrial applications.
Features:
This single-row bearing features a robust pressed steel cage. It is specifically engineered to withstand high radial loads as well as moderate axial loads. Thanks to the open design without seals and the standard radial clearance, friction is minimized, allowing for high speeds while ensuring stable operating conditions. The standard clearance also provides an optimal compromise between vibration damping and stiffness, contributing to a controlled noise level.
Maintenance:
Regular maintenance is crucial for the longevity of this bearing. Appropriate lubrication that matches the operating conditions is recommended. Regular inspections help detect possible irregularities such as noise generation, excessive heating, or vibrations at an early stage. At signs of wear, the bearing should be replaced immediately to prevent damage to the machine.
Sealing:
The bearing is designed as an open model and has no seals. As a result, it is susceptible to external contaminants such as dust or moisture. It is therefore particularly suitable for clean environments with low contamination. The absence of seals facilitates access for maintenance tasks but requires careful lubrication and protection against corrosion.
Brand information:
The Schaeffler-Gruppe is a globally leading industrial company known for innovation, quality and durability in rolling bearing technology and mechanical engineering. The brand FAG, a part of the Schaeffler-Gruppe, is a recognized industry leader and offers a wide range of bearings that meet the highest industrial requirements.
Strengths:
• Open design for reduced friction and high speeds
• Suitable for high radial and moderate axial loads
• Easy installation and maintenance due to absence of seals
• Ideal for clean environments with regular care
Applications:
This bearing is ideally suited for conveyor systems, handling technology, agricultural machinery and machine tools. In addition, it is used in belt drive systems and guide rollers. Thanks to its robust construction and load capacity, it is a versatile choice for numerous industrial applications.
Technical specifications
Attributes
| Logistic Weight | 8700 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63 |
| Material | steel |
| Reference speed | 4450 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 256.83 excl. VAT
/ Each
£ 308.20 incl. VAT
- Delivery usually within ( 7 ) days
