Deep groove ball bearing FAG 61803-2RSR>N, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Ball bearing
See technical informationSee documentsReferences
FAG:61803-2RSR>N
Rubix:274A6722
Manufacturer :0664167360000
EAN:4064327891235

Documents
Product details : FAG 61803-2RSRN DEEP GROOVE BALL BEARING
Ideal for radial and axial loads, this FAG brand deep groove ball bearing ensures increased durability and reduced maintenance. Thanks to its rubber seals on both sides, it provides exceptional protection against contaminants while maintaining effective lubrication. This product is perfect for humid or dusty environments, offering a reliable solution for a variety of industrial applications.
Features:
This ball bearing features a single row and rubber lip seals on both sides, ensuring enhanced sealing. Designed to withstand heavy radial loads and moderate axial loads, it features a steel sheet cage that is resistant to shocks and peak loads. Its standard radial clearance (CN) ensures stable performance and vibration tolerance, while maintaining low noise levels. Suitable for high rotational speeds, it is an ideal choice for applications requiring precision and reliability.
Maintenance:
This ball bearing is designed to minimize maintenance requirements thanks to its rubber seals, which effectively retain lubricant and protect against contaminants. However, it is recommended to regularly monitor operating conditions, including the visible condition of the seals, temperature, and vibrations. Periodic inspections of noise and temperature levels allow for the rapid detection of any abnormalities. This product is suitable for environments where maintenance must be kept to a minimum.
Sealing:
This bearing is sealed by rubber lip seals on both sides. These seals provide excellent protection against dust, water, and other contaminants, while also being resistant to oils and greases. This enhanced sealing capability allows for use in humid or dusty environments, thereby extending the product’s service life. However, the seals may slightly increase the starting torque, which should be taken into account for certain applications.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-quality bearings. For over 130 years, FAG has been innovating in the field of bearing technology, offering reliable solutions for a variety of sectors such as the automotive, aerospace, and heavy industry sectors. With a strong commitment to sustainability and performance, FAG continues to position itself as a leader in the mechanical components market.
Key Benefits:
- Enhanced protection: rubber seals on both sides for optimal sealing.
- Durability: designed to withstand humid and dusty environments.
- Stable performance: standard radial clearance (CN) for vibration tolerance and balanced rigidity.
- Reduced maintenance: effective seals to retain lubricant and minimize servicing.
- Versatility: Suitable for radial and axial loads in a variety of applications.
Applications:
This deep-groove ball bearing is used in many industrial sectors. It is ideal for conveyor systems, agricultural and construction machinery, as well as gearboxes and gearmotors. In the automotive industry, it is used in wheel bearings, steering systems, and idler rollers. It is also suitable for household appliances, machine tools, and food processing equipment. Its robust design and effective sealing make it a reliable choice for demanding environments.
Features:
This ball bearing features a single row and rubber lip seals on both sides, ensuring enhanced sealing. Designed to withstand heavy radial loads and moderate axial loads, it features a steel sheet cage that is resistant to shocks and peak loads. Its standard radial clearance (CN) ensures stable performance and vibration tolerance, while maintaining low noise levels. Suitable for high rotational speeds, it is an ideal choice for applications requiring precision and reliability.
Maintenance:
This ball bearing is designed to minimize maintenance requirements thanks to its rubber seals, which effectively retain lubricant and protect against contaminants. However, it is recommended to regularly monitor operating conditions, including the visible condition of the seals, temperature, and vibrations. Periodic inspections of noise and temperature levels allow for the rapid detection of any abnormalities. This product is suitable for environments where maintenance must be kept to a minimum.
Sealing:
This bearing is sealed by rubber lip seals on both sides. These seals provide excellent protection against dust, water, and other contaminants, while also being resistant to oils and greases. This enhanced sealing capability allows for use in humid or dusty environments, thereby extending the product’s service life. However, the seals may slightly increase the starting torque, which should be taken into account for certain applications.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in manufacturing high-quality bearings. For over 130 years, FAG has been innovating in the field of bearing technology, offering reliable solutions for a variety of sectors such as the automotive, aerospace, and heavy industry sectors. With a strong commitment to sustainability and performance, FAG continues to position itself as a leader in the mechanical components market.
Key Benefits:
- Enhanced protection: rubber seals on both sides for optimal sealing.
- Durability: designed to withstand humid and dusty environments.
- Stable performance: standard radial clearance (CN) for vibration tolerance and balanced rigidity.
- Reduced maintenance: effective seals to retain lubricant and minimize servicing.
- Versatility: Suitable for radial and axial loads in a variety of applications.
Applications:
This deep-groove ball bearing is used in many industrial sectors. It is ideal for conveyor systems, agricultural and construction machinery, as well as gearboxes and gearmotors. In the automotive industry, it is used in wheel bearings, steering systems, and idler rollers. It is also suitable for household appliances, machine tools, and food processing equipment. Its robust design and effective sealing make it a reliable choice for demanding environments.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 618 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Limit speed | 13500 rpm |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 1460 N |
| Basic dynamic load, radial - Cr | 2230 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 74.10 excl. VAT
/ 10 pieces
£ 88.92 incl. VAT
- In stock: Next day delivery
