Deep groove ball bearing FAG 6204-C-2Z-N>V, Width: 14 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6204-2Z-N
FAG:6204-C-2Z-N>V
Rubix:274A6820
Manufacturer :3016165150000
EAN:4064328339903

Product details : FAG 6204-C-2Z-NV DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z-N, single row, Generation C, shields, ring groove, steel sheet metal cage
Technical specifications
Attributes
| Width | 14 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Usually arrives within 14 working days
