Deep Groove Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x320x320 mm |
---|---|
Logistic Weight | 18233,4 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Reference speed | 4000 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 240 N |
Basic dynamic load, radial - Cr | 229 N |
In stock: Next day delivery