SNR Single-row Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 85x85x25 mm |
---|---|
Logistic Weight | 376 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 9300 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 18100 N |
Basic dynamic load, radial - Cr | 29100 N |
Weight | 0.367 kg |
Usually arrives within 14 working days