SNR - Deep Groove Ball Bearing - 6012.C3
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 7600 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 31000 N |
Weight | 0.385 kg |
Usually arrives within 14 working days