Deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 18x100x100 mm |
---|---|
Logistic Weight | 448 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Steel |
Reference speed | 7100 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 25000 N |
Basic dynamic load, radial - Cr | 32500 N |
In stock: Next day delivery