Deep groove ball bearing Timken 6200-ZZ, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
6200
See technical informationReferences
Timken:6200-ZZ
Rubix:105A4566
Manufacturer :100416915
EAN:0087796292956




Product details : TIMKEN 6200-ZZ BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 34,9 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 61.60 excl. VAT
/ 20 pieces
£ 73.92 incl. VAT
- Delivery usually within ( 7 ) days
