Deep groove ball bearing NTN 63/22JR2C4, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
NTN - Deep Groove Ball Bearing - 63/22JR2C4
See technical informationSee documentsReferences
NTN:63/22JR2C4
Rubix:205A0078
EAN:4547359662191



Documents
Product details : NTN 63/22JR2C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x56x16 mm |
|---|---|
| Logistic Weight | 185 g |
| Inner diameter | 22 mm |
| Outer diameter | 56 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 9250 N |
| Basic dynamic load, radial - Cr | 20400 N |
| Weight | 0.176 kg |
Show UNSPSC/ECL@SS
£ 13.53 excl. VAT
/ Each
£ 16.24 incl. VAT
- Delivery usually within ( 3 ) days
